Shop All Septic & Drain Cleaners
Betco
FOG Puck Small Drain Treatment Neem, 8 oz, PK400, 400PK
Mfr # Z321C1200
Zoro # G709258983
product price: $151.99
/pk 400, $0.38/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 8 oz
- Cleaner Container Type Puck
- Cleaner Form Solid
- Primary Chemical Microbial; Probiotic
- For Use On Drain Lines; Grease Traps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # Z321C1200
- Zoro # G709258983
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 8 oz |
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Cleaner Container Type | Puck |
Cleaner Form | Solid |
Primary Chemical | Microbial; Probiotic |
For Use On | Drain Lines; Grease Traps |
Standards | SCS Sustainable Choice Silver Certified |
Description
Drain Treatment Neem is formulated to treat the drain lines and drain tray of beverage dispensing machines. Its formula provides a continuous dose of beneficial bacteria and effective ingredients into the tray and drain to help prevent build-up. It helps prevent formation of sugar snakes. Preventing blockages in traps and pipes keeps your dispenser clean and fresh. Dosing frequency is dependent on beverage machine use and will vary from site to site dependent on traffic.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER Miller P8YELLOW6 Little Giant Plastic Bucket - 8 Quart (P8YELLOW6)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- WOOSTER Duster, Gray, Mop Like, 16 In. L (1800)
- BETCO FOG Puck Large Grease Trap and Drain Cleaner, 8 oz, 64PK (Z320C1400)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- RID-X® Septic System Treatment Concentrated Powder, 19.6 oz, PK6 (19200-80307)
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 1 gal., PK4 (9300-001)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- Betco Septic & Drain Cleaners