Shop All Septic & Drain Cleaners
Betco
FOG Puck Large Grease Trap and Drain Cleaner, 8 oz, 64PK
Mfr # Z320C1400
Zoro # G209258933
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 8 oz
- Cleaner Container Type Puck
- Cleaner Form Solid
- Primary Chemical Microbial; Probiotic
- Standards SCS Sustainable Choice Silver Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # Z320C1400
- Zoro # G209258933
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 8 oz |
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Cleaner Container Type | Puck |
Cleaner Form | Solid |
Primary Chemical | Microbial; Probiotic |
Standards | SCS Sustainable Choice Silver Certified |
For Use On | Drain Lines; Grease Traps |
Description
Grease Trap and Drain Cleaner is a specifically formulated bacteria block. It is packaged for use in restaurant drains and grease traps. Simple and easy to use, it dissolves and releases beneficial bacteria to digest FOG and maintain clean, free-flowing systems. It is formulated with targeted surfactants that loosen food particles and grease deposits so that the bacteria can quickly begin digesting organic wastes. Regular use reduces the frequency of manual cleanouts, prevents blockages, and lowers grease disposal costs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Soft Squeegee Rubber 3 Foot Strip (LGMI70028-S)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- CHASE Aerosol Stainless Steel Cleaner Oil, PK12 (438-5197)
- SC JOHNSON Windex® Ammonia-D Glass Cleaner, Fresh, 32 Oz. Spray Bottle, 8/Carton (322338)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- DYMON LIQUID ALIVE Enzyme Producing Bacteria, 1gal, Bottle, PK4 (23301)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32oz., EA1 (PC-BLAST OUT-11)
- ZEP Drain Cleaner, Light Brown, 0.8 oz., PK24 (130002)
- ZEP Septic System Cespool Treatment, 64oz, PK8, 64 fl. oz. (ZLST648)
- Betco Septic & Drain Cleaners