Shop All Floor Cleaners and Maintainers
Betco
Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4
Mfr # BET2584700
Zoro # G602501469
original price:
$179.00
19% off
new price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 64 fl oz (2 quart)
- Color Multi
- Fragrance Rain Fresh
- Primary Chemical Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET2584700
- Zoro # G602501469
- UPC # 700427016737
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 64 fl oz (2 quart) |
Details
Item | No-Rinse Floor Cleaner - FASTDRAW 33 |
Form | Liquid |
Color | Multi |
Fragrance | Rain Fresh |
Primary Chemical | Detergent |
Features | Rinse-free; Non-flammable; Glycol-free; Petroleum Free; Phosphate-free; Water Soluble; Silicate-free |
Application | Multi Surface |
Removes | Starch Remover; Fat Remover |
Description
No-Rinse Floor Cleaner is uniquely formulated with detergents, emulsifiers, builders and proprietary BioActive non-pathenogenic bacteria that digest complex proteins starches and fats found in foodservice and other applications. It saves on labor because it eliminates the need to rinse and the non-pathenogenic bacteria continues working even after the floor is dry. With regular use, the cleaner improves traction resulting in a cleaner, safer work environment. As part of the FastDraw system, it is numbered (FastDraw 33) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHOICE 48'' x 5'' Dry Dust Mop Head (2715X48CTN)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12 (PT726)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO Daily Scrub SC Floor Cleaner, Characteristic Scent, 32 oz Bottle, 6PK (1884800)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- BETCO Green Earth Drain Maintainer, Floor Cleaner and Spotter (1331200)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- Betco Floor Cleaners and Maintainers