Shop All Floor Finishes and Sealers
Betco
Finish 101 Floor Finish, 5 gal Bag-in-Box
Mfr # 696B500
Zoro # G309258970
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild
- Solution Tank Capacity 5 gal
- Application Floor Finish
- For Use On Surface Material Resilient Tile; Sealed Hard Surfaces
- Container Type Bag-in-Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 696B500
- Zoro # G309258970
- UPC # 700427010421
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
Fragrance | Mild |
Solution Tank Capacity | 5 gal |
Application | Floor Finish |
For Use On Surface Material | Resilient Tile; Sealed Hard Surfaces |
Container Type | Bag-in-Box |
Form | Liquid |
Description
This floor finish delivers both optimal value and performance and is developed specifically for facilities that desire to contain floor maintenance costs. Education and retail facilities will realize savings to their bottom line, while also meeting bid specifications. This formula is designed for low maintenance programs where burnishing is minimal or unavailable. Great off the mop gloss, quick build, and superior leveling make this floor finish easy to apply. Recommended for use on all types of resilient tile flooring and properly prepared hard surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 9" Flagged Light Duty Upright Brooms Steel Swivel Socket (M403161)
- DR. BRONNERS 16OZ Tea Tree Cast Soap (CSTT16)
- NILFISK Filter, HEPA Efficiency (107400564)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (6181)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- RUBBERMAID COMMERCIAL Microfiber Floor Finishing Kit (FGQ050000000)
- Betco Floor Finishes and Sealers