Shop All Laundry Stain Removers
Betco
FiberPro Spot Bet Stain Remover, Country Fresh Scent, 32 oz Bottle, 12PK
Mfr # 4251200
Zoro # G609258984
product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Container Type Bottle
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 4251200
- Zoro # G609258984
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Container Type | Bottle |
Description
This easy to use all purpose carpet spotter combines detergent and deodorant technology to remove the most stubborn spots and stains. It effectively removes spots caused from a variety of oil and water-based stains. In health care settings, it is an effective spotter to use on betadine and iodine stains. Recommended for use on all types of carpet, fabric and upholstery.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Bag of 50 Assorted Microfiber Rags 12 x 12, 50PK (MRB50)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Liquid Hand Soap 12.5 oz (11329)
- TENNANT Ride-On Sweeper Tire, 3 1/2 in L, Blk (369345)
- MOTSENBOCKERS LIFT OFF 22 oz. Trigger Spray Bottle Stain Remover (MTS 40901)
- SPRAY ‘N WASH® Stain Remover, 22 oz Spray Bottle, PK12 (62338-00230)
- BOUNCE Sheet Bounce Otd Fresh 105Ct (82355)
- OXICLEAN Oxi Clean 3 Lb. Versatile Stain Remover (51523)
- MIDLAB Med Medical Stain Remover, 6PK (600200-06)
- SHOUT Shout Pretreat 22Oz (02251)
- OXICLEAN 45 Oz. Color Boost Color Brightener plus Stain Remover Liquid (33746)
- Betco Laundry Stain Removers