Shop All Specialty Cleaners
Betco
FiberPro Foam Control Liquid Defoamer, 1 gal Bottle, 4PK
Mfr # 4030400
Zoro # G609259004
original price:
$95.15
10% off
new price: $84.99
/pk 4, $21.25/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Removes Foam
- Primary Chemical Polydimethylsiloxane
- Weight 35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 4030400
- Zoro # G609259004
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Removes | Foam |
Primary Chemical | Polydimethylsiloxane |
Weight | 35 lbs |
Application | Equipment |
For Use On | Autoscrubber Tank |
Cleaner Form | Liquid |
Description
This highly concentrated product quickly penetrates and knocks down foam to eliminate problems associated with recovery tank foaming. Recommended for use in recovery tanks of extraction machines or automatic scrubbers where foaming might be a problem. Shake or mix container well before using. Breaks foam on contact and eliminates downtime and wasted effort in dumping recovery tanks. This product can be used anywhere foaming is a problem.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 100 Wipes, 8 3/4 in x 16 3/4 in, Unscented, 5 PK (33570)
- IMPACT PRODUCTS Covers, Toilet Seat, PK1000 (25130873)
- KUTOL PRODUCTS Global Industrial„¢ Walnut Scrub Heavy Duty Hand Cleaner, Rainforest Scent, 2L Refill - 4/Case (641455)
- TENNANT Vacuum Brush Roller (9007779)
- BETCO Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK (0992300CT)
- BETCO Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK (2605P5700)
- CERAMA BRYTE Cerma Bryte 16 Oz. Stainless Steel Cleaner Polish (47916)
- WARSAW CHEMICAL Color Changing Acid Neutralizer, Orange Scent, 1-Quart, 12PK (55148-0000012)
- STEARNS PACKAGING Stearns Mark 11 Disinfectant Cleaner - 0.5 oz Packs, 144 Packs/Case - 2309951 (2309951)
- CERTOL Acid Magic Muriatic Acid 1 qt Liquid (USA/32-1EA)
- GREASED LIGHTNING 1 Gal. Classic Cleaner & Degreaser (22569245393)
- Betco Specialty Cleaners