Shop All Floor Cleaners and Maintainers
Betco
FiberCAP MP Cleaner, No Color
Mfr # BET4200400
Zoro # G807480729
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Clear
- Recommended Dilution 1:10, 1:16, 1:32, 1:64
- pH 6.5 - 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET4200400
- Zoro # G807480729
- UPC # 700427021779
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | FiberCAP MP Cleaner |
Form | Liquid |
Color | Clear |
Recommended Dilution | 1:10, 1:16, 1:32, 1:64 |
pH | 6.5 - 8.5 |
Removes | Soil Remover; Dirt Remover; Residue Remover; Spot Remover |
Application | Carpet; Multipurpose |
Features | Quick Drying; Non-flammable |
Description
FiberCAP MP contains advanced technology in encapsulation chemistry with polyhedral polymers to get all types of your commercial carpeting cleaner The unique crystallization geometry of these polymers enhance soil entrapment and provides better release from the carpet fiber Paired with the FiberCAP 20 Carpet Machine, FiberCAP MP leaves carpets cleaner longer Lowmoisture, multipurpose encapsulation cleaner dries fast after removing oily dirt and detergent residue Routine maintenance is easy for quick removal of surface soils and spots without use of extraction machines Dilution ratios depend on types of cleaning jobs 110 for spottraffic lane cleaning 116 for interimlowmoisture cleaning 164 for normal cleaning and 132 for heavy cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Bag Cntrctr Blk 42Gl50Pk (CB3250/50)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO Green Earth Drain Maintainer, Floor Cleaner and Spotter (1331200)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- BETCO Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4 (BET2584700)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- ZEP Hardwood and Laminate Cleaner, Fresh Scent, 1 gal, PK4 (ZUHLF128)
- Betco Floor Cleaners and Maintainers