Shop All Bathroom Cleaners
Betco
Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK
Mfr # 5484700
Zoro # G809258968
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 L
- Container Type Bottle
- Fragrance Citrus Floral
- Cleaner Form Liquid
- Primary Chemical Urea Hydrochloride; Ethanol; Alcohols, C9-11, Ethoxylated D-Glucopyranose, Oligomeric, C10-16-Alkyl Glycosides; 1-Propanaminium; 3-Amino-N-(carboxymethyl)-N,N-Dimethyl-; N-Coco Acylderivs.; Hydroxides; Inner Salts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 5484700
- Zoro # G809258968
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 2 L |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Citrus Floral |
Cleaner Form | Liquid |
Primary Chemical | Urea Hydrochloride; Ethanol; Alcohols, C9-11, Ethoxylated D-Glucopyranose, Oligomeric, C10-16-Alkyl Glycosides; 1-Propanaminium; 3-Amino-N-(carboxymethyl)-N,N-Dimethyl-; N-Coco Acylderivs.; Hydroxides; Inner Salts |
Application | Restroom Cleaner |
Net Weight | 19.77 lbs |
For Use On | Countertops; Grout; Sinks; Toilets; Tile |
Description
Betco Fastdraw 32 Green Earth Restroom Cleaner is a heavy duty cleaner that is chemically designed to remove heavy soap scum, body and tanning oils, mineral deposits and other soils found in all areas of the restroom. Effective on tile and grout surfaces, countertops, sinks and toilets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO PURELL® Advanced Hand Sanitizer Green Certified Gel - 3 Refills/Case - 8803-03 (8803-03)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- HOSPECO Flat Mop Kit, Snap On Connection, Blue, Microfiber (SPH-KT)
- BETCO AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK (3314700)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- TOUGH GUY Bathroom Cleaner, Size 1 qt., Ready to Use (2LEF6)
- Betco Bathroom Cleaners