Shop All Floor Strippers
Betco
Extreme Floor Stripper, Pleasant Scent, 32 oz Bottle, 12PK
Mfr # 1941200
Zoro # G409258924
product price: $372.99
/pk 12, $31.08/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- For Use On Resilient Tile; Sealed Hard Surfaces
- Application Flooring
- Primary Chemical Butoxyethanol; Ethanolamine; Benzyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1941200
- Zoro # G409258924
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
For Use On | Resilient Tile; Sealed Hard Surfaces |
Application | Flooring |
Primary Chemical | Butoxyethanol; Ethanolamine; Benzyl Alcohol |
Cleaner Form | Liquid |
Fragrance | Pleasant |
Description
This high-power, high-speed floor stripper was developed to penetrate and remove multiple coats of burnished floor finish with a minimum amount of labor. Utilizing the latest in technology, this powerful professional stripper unlocks the chemical bonds of acrylic- and urethane-fortified floor finishes releasing them from the floor surface and is suitable for use on most surfaces. Recommended for removing multiple coats of water-based acrylic and urethane-fortified floor finishes from all types of resilient tile and hard surfaces. Not recommended for use on linoleum or sheet vinyl floors. Rinse-free formula has a lower pH than competitive formulas, and requires no neutralization or rinsing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENMOTION GEN 2 Soap Foaming 1,200 mL Dispenser Refill Bottle Unscented, 2PK (42714)
- ETTORE PRODUCTSMPANY 36 Curved FLR Squeegee (54536)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- BETCO Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box (184B500)
- BETCO Emulsinator Floor Stripper, Sassafras Scent, 5 gal Bag-in-Box (151B500)
- KRAFT TOOL Bearcat Stripper Blade, 4x6" (FC701ZZ)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- MISTY Wax Stripper, Aerosol, 20 oz, PK12 (1033962)
- PROTOCHEM LABORATORIES Premium Non-Ammoniated Floor Stripper Concentrate, 1 gal., PK4 (PC-26C-1)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- Betco Floor Strippers