Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box
Mfr # 184B500
Zoro # G209258971
Key Features
- Size 5 gal
- Application Flooring
- Container Type Bag-in-Box
- For Use On Resilient Tile; Sealed Hard Surfaces
- Cleaner Form Liquid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 184B500
- Zoro # G209258971
- UPC # 700427184054
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 5 gal |
Details
Item | Cleaners & Detergents |
Application | Flooring |
Container Type | Bag-in-Box |
For Use On | Resilient Tile; Sealed Hard Surfaces |
Cleaner Form | Liquid |
Fragrance | Lemon |
Primary Chemical | Butoxyethanol; Ethanolamine; Benzyl Alcohol |
Description
This high-power, high-speed floor stripper was developed to penetrate and remove multiple coats of burnished floor finish with a minimum amount of labor. Utilizing the latest in technology, this powerful professional stripper unlocks the chemical bonds of acrylic- and urethane-fortified floor finishes releasing them from the floor surface and is suitable for use on most surfaces. Recommended for removing multiple coats of water-based acrylic and urethane-fortified floor finishes from all types of resilient tile and hard surfaces. Not recommended for use on linoleum or sheet vinyl floors. Rinse-free formula has a lower pH than competitive formulas, and requires no neutralization or rinsing.
- •Developed to quickly strip multiple coats of burnished finish from a variety of floors.
- •Rinse-free, requires no neutralization.
- •Has a lower pH than competitive formulas.
- •Extremely powerful.
- •Works with Fast Draw® systems.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 17 microns, Black, 200 PK (Z7660XK R01)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, 1000mL, Foam, PK3 (43337)
- BIRD BARRIER AMERICA , INC. Bird Barrier Dissolve-It Waste Digester & Odor Counteractant, Gallon Bottle - CL-3000 (CL-3000)
- ZEP IND PURPLE DEGREASING WIPES (ZUINDPRPL65)
- BETCO Emulsinator Floor Stripper, Sassafras Scent, 5 gal Bag-in-Box (151B500)
- BON TOOL Boss Gel Sealer Stripper (32-517)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- SC JOHNSON PROFESSIONAL 1 Qt. Hyper Concentrate Floor Stripper (680078)
- NAMCO MANUFACTURING Super X Wax Stripper, 1 gal. (2011)
- MISTY Wax Stripper, Aerosol, 20 oz, PK12 (1033962)
- Betco Floor Strippers