Shop All Floor Finishes and Sealers
Betco
Emulsion Pro+ Floor Finish and Sealer, 1 gal Bottle, 4PK
Mfr # B06754312
Zoro # G509258985
product price: $468.99
/pk 4, $117.25/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood
- Application Floor Finish
- Form Liquid
- Solution Tank Capacity 1 gal
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # B06754312
- Zoro # G509258985
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
For Use On Surface Material | Wood |
Application | Floor Finish |
Form | Liquid |
Solution Tank Capacity | 1 gal |
Fragrance | Mild |
Container Type | Bottle |
Description
Emulsion PRO+ is a one-component, commercial grade, self-leveling sealer and finish. This product contains an oxidative, crosslinking polyurethane OCP. Ideal for use in residential, commercial, or sport wood flooring applications. Ambering quality, enhances the beauty of wood. This product also contains contains a low amount of volatile solvents, which allows it to be Low-VOC. The low-odor formulation is also non-flammable.
- •One-component, extended pot life.
- •Ambering, enhances beauty of wood.
- •Low odor.
- •Non-flammable.
- •VOC compliant in US & Canada.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Pulse Caddy Connect - (FGQ966L10000)
- ODOBAN Fogmaster Hand Held Fogger, 1Qt (700069-1)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 64 oz. (558)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rags, 4 lb. Bag, Sizes Vary, Assorted Colors (G342004BG)
- BETCO Floor Sealer, 1-Gallon, Ready-To-Use Liquid - 128 fl oz (6070400)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- PROTOCHEM LABORATORIES 25% Double-Solids High-Gloss Floor Finish 25%, 1 gal., PK4 (PC-67.25-1)
- Betco Floor Finishes and Sealers