Emulsinator Floor Stripper, Sassafras Scent, 5 gal Bag-in-Box
Mfr # 151B500
Zoro # G409258900
Key Features
- Size 5 gal
- Primary Chemical 2-Butoxyethanol; Potassium hydroxide; Ethanolamine
- Fragrance Sassafras
- Container Type Bag-in-Box
- Cleaner Form Liquid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 151B500
- Zoro # G409258900
- UPC # 700427030429
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 5 gal |
Details
Item | Cleaners & Detergents |
Primary Chemical | 2-Butoxyethanol; Potassium hydroxide; Ethanolamine |
Fragrance | Sassafras |
Container Type | Bag-in-Box |
Cleaner Form | Liquid |
For Use On | Resilient Tile; Sealed Hard Surfaces |
Application | Flooring |
Description
This fast-acting floor finish liquefier will solve stripping difficulties caused by frequent high speed burnishing, super hard urethane fortified finishes or excessive buildup. This product is designed to remove layers of floor finish in less time with less effort and no rinsing. Floors are ready to recoat without neutralizing when used as directed. Recommended for removing water-based acrylic floor finishes from all types of resilient tile and hard surfaces. Pre-test in a small area; color bleeding or discoloration may occur. Not recommended for stripping linoleum or sheet vinyl floors.
- •Use on hard surface floors.
- •Rinse-free.
- •No alkaline residue.
- •Low foaming.
- •Range of dilution ratios.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BARR 6OZ Pro GoofOff Remover (FG661)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 4 in x 4 in Sheets, Std Core, White, 80 Pack (19880/01)
- AQUAGUARD 1 Gal. Chlorinating Liquid Chlorinating, 3PK (26488848431)
- ONE SHOT 1 Shot Concentrated Solar Panel Cleaner with Mixing Hose End Sprayer (1S-SPHEC)
- BETCO Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box (184B500)
- SC JOHNSON PROFESSIONAL 1 Qt. Hyper Concentrate Floor Stripper (680078)
- LUNDMARK 1 Gal. High Power Wax Remover (3204G01-2)
- 3M Baseboard Stripper, Size 21 oz. (14001)
- ZEP Floor Stripper, Size 5 gal., Pail (107135)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- Betco Floor Strippers