Shop All Floor Finishes and Sealers
Betco
Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK
Mfr # 6081200
Zoro # G409258993
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Hard Surfaces
- Solution Tank Capacity 32 oz
- Fragrance Clean Bouquet
- Application Floor Finish
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 6081200
- Zoro # G409258993
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
For Use On Surface Material | Hard Surfaces |
Solution Tank Capacity | 32 oz |
Fragrance | Clean Bouquet |
Application | Floor Finish |
Form | Liquid |
Container Type | Bottle |
Description
This spray buffing compound combines detergents, thermoplastics and solvent for the answer to terrific looking floors. Simply spray on floors and polish with a spray buff pad to easily remove black heel marks, scuffs and scratches leaving a wet look gloss. Regular use of this spray buff will allow the user to reduce stripping and rewaxing procedures by over 75%. Spray buff leaves floor finish very hard and durable yet slip resistant.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Industrial Degreaser, 2L Bottle (26H)
- CAR DEALER DEPOT Magic Foam Eraser Sponge, 12 Per Pack (MS-12)
- HUGGIES Natural Care Sensitive Baby Wipes, 3.88 x 6.6, Unscented, White, 56 Wipes, 8PK (31803)
- LIBMAN COMMERCIAL Sponge Scrubs, 12PK (64)
- BETCO Floor Finish, Wet Look, 5 Gal Bag-in-Box, CL (BET610B500)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- FEDERAL FLOOR CARE Black Floor Sealer/Finish, 5 gal. Pail (19538)
- Betco Floor Finishes and Sealers