Shop All Air Fresheners & Odor Eliminators
Betco
Dumpster Treatment, Mango Scent, 1 gal Bottle, 4PK
Mfr # 26090400
Zoro # G109258910
product price: $96.89
/pk 4, $24.22/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mango
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
- Net Weight 35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 26090400
- Zoro # G109258910
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Fragrance | Mango |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Net Weight | 35 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Dumpster treatment can be used on any dumpster or other trash receptacle. Excellent clinging foam provides extended contact for maximum cleaning. Regular use will also eliminate any malodors. Can also be used on trash chutes and loading docks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wet/Dry Vacuum, 10 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable (DXV10P)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81306GR00)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- BETCO BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK (622300)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- Betco Air Fresheners & Odor Eliminators