Shop All Septic & Drain Cleaners
Betco
Drain and Trap Treatment, Ocean Breeze Scent, 5 lb Pail
Mfr # 26000500
Zoro # G309258901
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 5 gal
- Cleaner Container Type Pail
- Fragrance Ocean Breeze
- Cleaner Form Liquid
- Standards NSF International Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 26000500
- Zoro # G309258901
- UPC # 700427026088
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Cleaner Container Type | Pail |
Fragrance | Ocean Breeze |
Cleaner Form | Liquid |
Standards | NSF International Certified |
For Use On | Drains; Grease Traps |
Primary Chemical | Sodium Dodecylbenzenesulfonate |
Description
Drain and Trap Treatment contains a blend of probiotics that degrade grease and short and long-chain fatty acids that are the root cause in clogging drain lines and grease traps. The proprietary nutrient package greatly reduces the production of hydrogen sulfide odors and other foul odors that are commonly associated with anaerobic no oxygen environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 1 Gallon Floway, Degreaser, Industrial Strength, Multipurpose, 2PK (AZFL011C2)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70645)
- GEERPRES Yoke - Spring For Standard Mop Handles (9421)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- BETCO FOG Puck Large Grease Trap and Drain Cleaner, 8 oz, 64PK (Z320C1400)
- GREEN GOBBLER Liquid Drain Clog Remover 1 gal (G0665)
- FLEXISNAKE HAIR CLOG TOOL REFILL PK (DWPRL3B)
- ZEP Septic System Cespool Treatment, 64oz, PK8, 64 fl. oz. (ZLST648)
- Betco Septic & Drain Cleaners