Shop All Bathroom Cleaners
Betco
Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4
Mfr # BET3310400CT
Zoro # G702502458
product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Ocean Breeze
- Cleaner Form Liquid
- Primary Chemical Water; C9-11 Alcohols Ethoxylated; Tetrasodium EDTA; Alkyl C12-16 Dimethylbenzyl Ammonium Chloride; Quaternium-24; Didecyldimonium Chloride; Sodium Metasilicate; Dimethyldioctylammonium Chloride; Dextro-limonene; Dipropylene Glycol; Citronellol; Amyl Cinnamal; Alpha-isomethyl Ionone; Linalool; 2-tert-butylcyclohexyl Acetate; Ethyl 2-Methylvalerate; Pentamethylcyclopent-3-ene-butanol; 2,4-Dimethyl-3-Cyclohexene Carboxaldehyde; 3-Carene; Citronellyl Acetate; Isoamyl Butyrate; Acid Green 1; Tetramethyl Acetyloctahydronaphthalenes; Acetyl Hexamethyl Tetralin; Linalyl Acetate; Dicapryl/Dicaprylyl Dimonium Chloride
- Chemicals For Use On Hard Surface; Restroom; Nonporous Surface; Washable Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET3310400CT
- Zoro # G702502458
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | AF79 Concentrate Disinfectant |
Fragrance | Ocean Breeze |
Cleaner Form | Liquid |
Primary Chemical | Water; C9-11 Alcohols Ethoxylated; Tetrasodium EDTA; Alkyl C12-16 Dimethylbenzyl Ammonium Chloride; Quaternium-24; Didecyldimonium Chloride; Sodium Metasilicate; Dimethyldioctylammonium Chloride; Dextro-limonene; Dipropylene Glycol; Citronellol; Amyl Cinnamal; Alpha-isomethyl Ionone; Linalool; 2-tert-butylcyclohexyl Acetate; Ethyl 2-Methylvalerate; Pentamethylcyclopent-3-ene-butanol; 2,4-Dimethyl-3-Cyclohexene Carboxaldehyde; 3-Carene; Citronellyl Acetate; Isoamyl Butyrate; Acid Green 1; Tetramethyl Acetyloctahydronaphthalenes; Acetyl Hexamethyl Tetralin; Linalyl Acetate; Dicapryl/Dicaprylyl Dimonium Chloride |
Chemicals For Use On | Hard Surface; Restroom; Nonporous Surface; Washable Surface |
Ready to Use/Concentrated | Concentrated |
Color | Green |
Type | Bathroom Cleaner |
Features | Deodorize; Disinfectant; Non-abrasive; Non-Acidic |
Application | Bacteria Remover; Fungi Remover; Virus Remover; Odor Remover; MRSA |
pH | 12.5 - 13.5 |
Description
AF79 Concentrate Disinfectant cleans, disinfects and deodorizes hard, inanimate surfaces in a restroom. Bactericidal, fungicidal and virucidal, it is proven effective against a broad spectrum of pathogens. Powerful odor-killing ingredients help to counteract malodors. Use this concentrated, acid-free bathroom disinfectant every day with confidence. It is nonabrasive so it will not harm plumbing, slow septic tank action, etch porcelain or pit fixtures. Nonacid formula is safe for use on all hard, nonporous, water-washable surfaces. It leaves a pleasant, Ocean Breeze fragrance. Dilute with 2 oz per gallon of water (1:64) for medical use. For non-medical disinfection and virucide, dilute 1 oz. per gallon of water (1:128).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- HEFTY Hfty Wst Bsk 53qt Bk Lid (HFT-2166075-4)
- SCOTTS Scott Shop Towel, 11 in L, 1314 in W (75180)
- KRAFT TOOL Flat Wire Texture Broom, 60", 1" Spacing (CC199-1)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- 2000 FLUSHES Automatic Toilet Bowl Cleaner Concentrate (290071)
- Betco Bathroom Cleaners