Shop All Floor Cleaners and Maintainers
Betco
Daily Scrub SC Floor Cleaner, Characteristic Scent, 32 oz Bottle, 6PK
Mfr # 1884800
Zoro # G709258945
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Fragrance Characteristic
- Container Type Bottle
- Weight 14.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1884800
- Zoro # G709258945
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Characteristic |
Container Type | Bottle |
Weight | 14.1 lbs |
Removes | Bacteria; Germs; Soils |
Primary Chemical | Ethanolaminealkaline; Butoxyethanolsolvent; C9-11 Alcohols Ethoxylatedsurfactant; Ammonium Hydroxide |
For Use On | Burnished Flooring |
Application | Floor Cleaner; General Purpose Cleaner |
Description
Designed for floors which are frequently burnished, this product will quickly and completely remove deeply embedded soils. Controlled foam is great for use with a mop and bucket or automatic scrubber. Excellent for scrub and recoat programs at stronger dilutions. Economical, dilute up to 1:1024 for daily cleaning-one quart bottle makes 256 gallons.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 28" Floor Squeegee (71705)
- FIBERLINK Sorbents, Universal, 4 PK (PSU34-4)
- UNGER ThreadedWoodConeAdapter (TWA00)
- RUBBERMAID COMMERCIAL Bucket Dispenser, White, 4 PK (2135007)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK (2580400)
- BETCO Green Earth Drain Maintainer, Floor Cleaner and Spotter (1331200)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- DIVERSEY Floor Cleaner, 1 gal., White, Surfactant (94033110)
- Betco Floor Cleaners and Maintainers