Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, Fresh, 4 PK
Mfr # 3900400
Zoro # G409258962
product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Fresh
- Primary Chemical Citric Acid; L-Lactic Acid; Ethylene Oxide
- Capacity 1 gal
- For Use On Desk and Computer; Hard Non-Porous Surfaces; Kitchen Surfaces; Restrooms; Smartphones; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3900400
- Zoro # G409258962
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Citric Acid; L-Lactic Acid; Ethylene Oxide |
Capacity | 1 gal |
For Use On | Desk and Computer; Hard Non-Porous Surfaces; Kitchen Surfaces; Restrooms; Smartphones; Stainless Steel |
Effective to Remove | Pseudomonas Aeruginosa; Salmonella Enterica; Staphylococcus Aureus; Staphylococcus Aureus - MRSA; Staphylococcus Epidermis - MRSE; Enterococcus Faecalis Vancomycin Resistant; Escherichia Coli O157:H7; Hepatitis B; Hepatitis C; Rhinovirus; Rotavirus; Aids Virus; Influenza A Virus; Feline Calicivirus-Surrogate for Norovirus; Mycobacterium Bovis; Staphylococcus Aureus; Escherichia Coli |
Application | Disinfectant/Cleaner |
Net Weight | 35.74 lbs |
Physical Form | Liquid |
Description
Kills over 99.9% of bacteria and viruses in three- to five-minute contact time on hard, nonporous surfaces when used as directed. Formulated with a botanical active ingredient, citric acid, and free from harsh chemicals, this product provides superior disinfection. Great for use in hospitals, kitchens, bathrooms, healthcare facilities, medical offices, daycare centers, schools, nursing homes, and grocery stores. Use on doors, walls, fixtures, metal, stainless steel, glazed porcelain and glazed ceramic tile, vinyl, plastic, and glass. Also may be used on infant care equipment, kitchen surfaces, wrestling mats, computer surfaces, and keyboards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 100% Pure Tung Oil (90008)
- COMET Cleaners & Detergents, 32 oz Lightly Scented, 10 PK (73163)
- PROTEAM Tensioning Straps (510192)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, Steel, 2-4 Bushel Cart, 24.1Wx35.7Dx34H, Blk/Slvr (1881781)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2370400)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- BETCO Cleaners & Detergents, Bottle, Lavender, 4 PK (3414700)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- BETCO Cleaners & Detergents, Bottle, Acidic, 12 PK (711200)
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- ITW BRANDS Dymon® Medaphene Plus Disinfectant Spray, 15.5 Oz. Aerosol Spray, 12/Carton (35720)
- Betco Disinfectants and Sanitizers