Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, Fresh, 4 PK
Mfr # 38204700
Zoro # G709259003
product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Fresh
- Primary Chemical Hydrogen Peroxide; Quaternary Ammonium Compounds; Benzyl-C12-16-Alkyldimethyl; Chlorides; Decyldimethyloctylammonium Chloride
- Capacity 2 L
- For Use On Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 38204700
- Zoro # G709259003
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Hydrogen Peroxide; Quaternary Ammonium Compounds; Benzyl-C12-16-Alkyldimethyl; Chlorides; Decyldimethyloctylammonium Chloride |
Capacity | 2 L |
For Use On | Hard Surfaces |
Effective to Remove | Dirt; Dust; Water Spots |
Net Weight | 20.68 lbs |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Description
VersiFect is a 3-in-1, peroxide-based product that delivers hospital-grade disinfection, superior cleaning and fresh smelling deodorization. This product cleans, shines, deodorizes and disinfects all hard non-porous surfaces listed on the label. It inhibi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- BETCO Cleaners & Detergents, Bottle, Lavender, 4 PK (3414700)
- BETCO Cleaners & Detergents, Bottle, Citrus Bouquet (791200)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 12 PK (3151200)
- BETCO Triforce Disinfectant, 128 fl oz (4 quart) Fresh, Orange (3330400)
- UNITED STATIONERS SUPPLY Lysol IC Foaming Disinfectant Aerosol Spray, 24 oz. Capacity, Pack of 12 (36241-95524)
- Betco Disinfectants and Sanitizers