Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, Citrus Floral, 4 PK
Mfr # 3154700
Zoro # G509258961
product price: $82.65
/pk 4, $20.66/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus Floral
- Primary Chemical Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Isopropanolsolvent; C12-15 Alcohols Ethoxylated
- Capacity 2 L
- Effective to Remove Bacteria; Dirt; Germs; Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3154700
- Zoro # G509258961
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Citrus Floral |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Isopropanolsolvent; C12-15 Alcohols Ethoxylated |
Capacity | 2 L |
Effective to Remove | Bacteria; Dirt; Germs; Grime |
Application | General Purpose |
For Use On | Hard Non-Porous Surfaces |
For Use With | Betco® FastDraw® System |
Physical Form | Liquid |
Net Weight | 19 lbs |
Description
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors. Works with all FastDraw dispensing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXOL Lexol Leather Tack Conditioner Step 2 16.9 oz. (246-PT)
- BRUSKE PRODUCTS Bolt-On Handle, Wood, 60 x 1-1/8 in. (6031-R)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2374700)
- BETCO Cleaners & Detergents, Bottle, Lavender, 4 PK (3414700)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- BETCO CLEANER, DISINFECTANT, PINE (BET3040400)
- BETCO Triforce Disinfectant, 128 fl oz (4 quart) Fresh, Orange, 4 PK (3330400)
- MIDLAB Pine Cleaner w/ Pine Oil 1 Gallon, 4PK (597500-41)
- Betco Disinfectants and Sanitizers