Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, Citrus Floral, 12 PK
Mfr # 3151200
Zoro # G309258932
product price: $71.59
/pk 12, $5.97/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus Floral
- Primary Chemical Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
- Capacity 32 oz
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3151200
- Zoro # G309258932
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Citrus Floral |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl C12-16 Dimethylbenzyl Ammonium Chloride |
Capacity | 32 oz |
Physical Form | Liquid |
Application | General Purpose |
Effective to Remove | Bacteria; Dirt; Germs; Grime |
Net Weight | 27 lbs |
For Use With | Betco® FastDraw® System |
For Use On | Hard Non-Porous Surfaces |
Description
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors. Works with all FastDraw dispensing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., EA1 (PC-71-1)
- TOUGH GUY 24" Slide On Dust Mop Frame (1TZG3)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x1.5Ml, Clr (C1610)
- HOME PLUS Diamond Visions Eyeglass Cleaning Cloth Microfiber (11-1565)
- BETCO CLEANER, DISINFECTANT, PINE (BET3040400)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (38204700)
- BETCO Cleaners & Detergents, Bottle, Citrus Bouquet, 12 PK (791200)
- BETCO Triforce Disinfectant, 128 fl oz (4 quart) Fresh, Orange, 4 PK (3330400)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2370400)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- FIBERLOCK TECHNOLOGIES Cleaner and Disinfectant, 1 gal. Jug, Fresh Linen (8310-1)
- Betco Disinfectants and Sanitizers