Shop All Disinfectants and Sanitizers
Betco
Cleaners & Detergents, Bottle, Citrus Bouquet, 12 PK
Mfr # 791200
Zoro # G209258964
product price: $54.49
/pk 12, $4.54/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus Bouquet
- Capacity 32 oz
- Application General Purpose
- Effective to Remove Dirt; Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 791200
- Zoro # G209258964
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Citrus Bouquet |
Item | Cleaners & Detergents |
Capacity | 32 oz |
Application | General Purpose |
Effective to Remove | Dirt; Soil |
Physical Form | Liquid |
Net Weight | 28 lbs |
For Use On | Hard Non-Porous Surfaces |
Description
This ready-to-use, acid free restroom cleaner is an excellent multi-purpose germicidal detergent that disinfects, cleans, and deodorizes in one easy step. This product offers excellent cleaning performance on a wide variety of restroom environmental surfaces. AF79 provides outstanding value and economy, and its citrus bouquet fragrance is long lasting for superior odor control that says fresh and clean!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE 25CT Tide Hyg PowerPods (2430)
- SCOTCHGARD Stone Floor Sealer, Size 1 gal., RTU, PK2 (86000)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- PURELL Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle, PK4, 4PK (4341-04)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (3900400)
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- BETCO CLEANER, DISINFECTANT, PINE (BET3040400)
- BETCO Cleaners & Detergents, Bottle, Fresh, 12 PK (3901200)
- BETCO Cleaners & Detergents, Bottle, Lavender, 4 PK (3414700)
- DIVERSEY Disinfectant Cleaner, Concentrate, 2.5 Liter, Blue, PK 2 (DVO04329)
- Betco Disinfectants and Sanitizers