Shop All Degreasers
Betco
Cleaners & Detergents, 5 gal Bag-in-Box, Liquid
Mfr # 609B500
Zoro # G709258952
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bag-in-Box
- Cleaner Form Liquid
- Degreaser Application Floor Finish
- Fragrance Mild
- For Use On Concrete, Slate, Quarry, Tile, Terrazo, Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 609B500
- Zoro # G709258952
- UPC # 700427609052
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bag-in-Box |
Cleaner Form | Liquid |
Degreaser Application | Floor Finish |
Fragrance | Mild |
For Use On | Concrete, Slate, Quarry, Tile, Terrazo, Marble |
Net Weight | 45 lbs |
Primary Chemical | Acrylic Polymer |
Description
This water-based urethane sealer and finish revolutionizes the way hard surface floors are sealed. It can be applied effortlessly over new and old hard surface floors. It is resistant to a variety of chemicals. Ease of maintenance is exceptional and requires no etching before application. Recommended for use on all types of stone flooring brick, marble, slate, terrazzo and concrete-new and old, resilient tile, quarry and non-glazed ceramic tile.
- •Adheres to a variety or hard surface floors.
- •Long-lasting protection.
- •Abrasion resistant.
- •High solids requires fewer coats.
- •Strippable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Mercury Cleanup Wipers 10 wipers/package 9" L x 8.5" W, 10PK (WIP1404)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- MAGNOLIA BRUSH Magnolia Brush Steel Handle Braces (99-S)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1030400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, Orange, 4 PK (1860400)
- BETCO Factory Formula HP Degreaser (BET1930400)
- MAX PRO Di-Electric Degreaser, 10 Oz Aerosol Can, Liquid (DG-002-114)
- Betco Degreasers