Shop All All Purpose Cleaners
Betco
Cleaners & Detergents, 2 L Bottle, Mint, 4 PK
Mfr # 3364700
Zoro # G709258969
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 2 L
- Fragrance Mint
- Standards EPA Safer Choice Label
- Primary Chemical Methoxyisopropanolsolvent; Surfactant; Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3364700
- Zoro # G709258969
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 2 L |
Details
Container Type | Bottle |
Fragrance | Mint |
Item | Cleaners & Detergents |
Standards | EPA Safer Choice Label |
Primary Chemical | Methoxyisopropanolsolvent; Surfactant; Hydrogen Peroxide |
For Use With | Betco® FastDraw System |
For Use On | Floor; Fixtures; Glass; Grout; Shower; Tile; Tubs |
Removes | Mold; Scum |
Physical Form | Liquid |
Net Weight | 20 lbs |
Application | All-Purpose |
Description
Betco Green Earth peroxide cleaner is for daily use on floors, showers, glass, and other hard surfaces. This one product can clean your entire facility. Removes mold stains, mineral deposits and soap scum on tile, grout, bathtub surfaces, and fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD ENGLISH No Scent Scratch Cover Polish Dark Wood 8 oz Liquid (6233875144)
- ALLWAY MP6x19 Wire Block Brush (SB619)
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- BETCO Spectaculoso General Cleaner, 128 fl oz (4 quart) Floral; Lavender (BET10030400CT)
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- BETCO Cleaners & Detergents, 2 L Bottle, Citrus, 4 PK (1674700)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (771200)
- BETCO Graffiti Remover, 15 fl oz (0.5 quart) 12 PK (BET0152300CT)
- BETCO CLEANER, BTHRM, ACIDFREE, AF79 (BET0791200)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- Betco All Purpose Cleaners