Shop All Degreasers
Betco
Cleaners & Detergents, 15 oz Aerosol Spray, Gel, 12 PK
Mfr # 152300
Zoro # G209258902
product price: $88.95
/pk 12, $7.41/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Size 15 oz
- Cleaner Form Gel
- Degreaser Application Graffiti Remover
- Fragrance Characteristic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 152300
- Zoro # G209258902
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 15 oz |
Details
Item | Cleaners & Detergents |
Container Type | Aerosol Spray |
Cleaner Form | Gel |
Degreaser Application | Graffiti Remover |
Fragrance | Characteristic |
For Use On | Buses; Buildings; Restroom Walls; Sidewalks; Trucks |
Net Weight | 16 lbs |
Primary Chemical | Acetone |
Removes | Crayon; Ink; Marker; Scuffs; Solvent-Based Stains; Spray Paint |
Description
Safe on many surfaces, this product may be used on restroom walls, trucks, buses, public buildings, and sidewalks. This product penetrates and removes spray paints, scuff marks, marker, ink, crayon, and other solvent-based marks and stains.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- 3M Cleaner and Polish, Size 21.5 oz., Lime (14002)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, Orange, 4 PK (1860400)
- WARSAW CHEMICAL Smash, Effective and economical degreaser, Lemon Scent, 1-Gallon, 4PK (20511-0000004)
- Betco Degreasers