Shop All Degreasers
Betco
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 26010400
Zoro # G809258913
product price: $94.15
/pk 4, $23.54/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Drain Treatment
- Fragrance Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 26010400
- Zoro # G809258913
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Drain Treatment |
Fragrance | Orange |
For Use On | Drain Lines; Grease Traps |
Net Weight | 35.82 lbs |
Removes | Fatty Acids; Grease |
Primary Chemical | C9-11 Alcohols Ethoxylated |
Standards | SCS Sustainable Choice Silver Certified |
Description
Green Earth BioActive Solutions Grease Solv is an industrial degreaser that rivals any traditional degreaser. It has the added advantages of a microbial package that aids in digesting organic material and targets petroleum soils and other industrial organics. Contains a high count of non-pathogenic microbes for better cleaning. Ideal for use in industrial cleaning and degreasing, vehicle wash, pressure washing, above and below deck cleaning, marine cleaning, automobile oil bays and more. Contains aerobic and facultative anaerobic strains creating less issues downstream.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 3 ft. (30663)
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1030400)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1450400)
- BETCO Factory Formula HP Degreaser (BET1930400)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Green (F50085)
- Betco Degreasers