Shop All Degreasers
Betco
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 1450400
Zoro # G709258907
product price: $79.79
/pk 4, $19.95/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application All-Purpose
- Fragrance Characteristic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1450400
- Zoro # G709258907
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | All-Purpose |
Fragrance | Characteristic |
For Use On | Concrete Floors; Engines; Machinery; Walls; Water Washable Surfaces |
Net Weight | 39 lbs |
Primary Chemical | Sodium Orthosilicatealkaline; Sodium Hydroxide |
Standards | NSF Certified |
Removes | Fats; Grease; Oils |
Description
A revolutionary surfactant system so superior in efficiency, it threatens to replace every all purpose cleaner and heavy-duty degreaser on the market today. This ultra strength degreaser is perfect for cleaning concrete, floors, walls, machinery, engines, and a variety of other water washable industrial surfaces soiled with heavy grease or oil. Quickly penetrates fat, oil, and grease-based soils. Works well in hot, cold, hard or soft water. NSF International Certified for use in all regulated food processing and food service environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL AIR SNTZR WHITE LINEN 10OZ (1920099351)
- ZEP Engine Cleaner And Degreaser, 5 Gal Drum, Liquid, Colorless (L93535)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene (436M86)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26010400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1030400)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Factory Formula HP Degreaser (BET1930400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- KRUD KUTTER Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK (352261)
- Betco Degreasers