Shop All Degreasers
Betco
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 1360400
Zoro # G109258972
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$98.25
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Cleaner/Degreaser
- Fragrance Cherry Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 1360400
- Zoro # G109258972
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Cleaner/Degreaser |
Fragrance | Cherry Almond |
For Use On | Concrete; Engines; Machinery; Walls; Water Washable Surfaces |
Net Weight | 38 lbs |
Primary Chemical | Butoxyethanol |
Removes | Grease; Oil; Soils |
Description
This powerful degreaser works where others fail! This concentrated double strength product is formulated with 12 different ingredients for extremely tough jobs. Instantly penetrates and emulsifies grease, oil and a variety of soils. Perfect for cleaning machinery, engines, factory floors, tools, trucks and metal parts. Contains no petroleum distillates and is nonflammable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87097)
- PIG Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene (MAT467)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-75)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1030400)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26010400)
- CAR DEALER DEPOT Orange Pop Citrus Degreaser (HT 18018)
- Betco Degreasers