Shop All Degreasers
Betco
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 1030400
Zoro # G609258946
product price: $91.99
/pk 4, $23.00/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application All-Purpose
- Fragrance Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1030400
- Zoro # G609258946
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | All-Purpose |
Fragrance | Cherry |
For Use On | Concrete Floors; Engines; Machinery; Walls; Water Washable Surfaces |
Net Weight | 37 lbs |
Primary Chemical | Butoxyethanol |
Removes | Carbon; Dirt; Grease; Ink; Rubber Burns |
Description
Designed for tough jobs, this product takes over where all-purpose cleaners leave off. Formulated to instantly dissolve and emulsify heavy grease, carbon deposits, rubber burns, oil, ink and dirt accumulations. Just spray or mop on and rinse it off. Enjoy a pleasant, cherry fragrance while you clean. Our ready-to-use formula is effective for light or heavy-duty cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- SAN JAMAR Dispenser-Towel Roll For - Part# Sjt451Xc (SJT451XC)
- GOLDEN STAR Dust Mop Frame, 24 in W, Metal, PK3 (FQC24-3PK)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26010400)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Clear Water-White (61420)
- Betco Degreasers