Shop All Carpet & Upholstery Cleaning Chemicals
Betco
Carpet Cleaner, Encapsulation, 1 Gallon, , Light Straw, PK 4
Mfr # BET4200400CT
Zoro # G502501477
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:10, 1:16, 1:32, 1:64
- pH 6.5 - 8.5
- Size 128 fl oz (4 quart)
- Features Quick Drying; Non-flammable
- Type Carpet Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # BET4200400CT
- Zoro # G502501477
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | FiberCAP MP Cleaner |
Recommended Dilution | 1:10, 1:16, 1:32, 1:64 |
pH | 6.5 - 8.5 |
Features | Quick Drying; Non-flammable |
Type | Carpet Cleaner |
Color | Clear |
Cleaner Form | Liquid |
Application | Carpet; Multipurpose |
Effective to Remove | Soil Remover; Dirt Remover; Residue Remover; Spot Remover |
Description
FiberCAP MP contains advanced technology in encapsulation chemistry with polyhedral polymers to get all types of your commercial carpeting cleaner. The unique crystallization geometry of these polymers enhance soil entrapment and provides better release from the carpet fiber. Paired with the FiberCAP 20 Carpet Machine, FiberCAP MP leaves carpets cleaner longer. Low-moisture, multipurpose encapsulation cleaner dries fast after removing oily dirt and detergent residue. Routine maintenance is easy for quick removal of surface soils and spots without use of extraction machines. Dilution ratios depend on types of cleaning jobs: 1:10 for spot/traffic lane cleaning; 1:16 for interim/low-moisture cleaning; 1:64 for normal cleaning and 1:32 for heavy cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- MIRACLE BRANDS Sense & Dispense Fresh Scent Touchless Hand Sanitizer Dispenser Gel 16 oz (3072)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- TOUGH GUY Squeegee Handle, 57"L, Aluminum (2CJP7)
- BETCO Carpet Cleaner, FiberPro, FASTDRAW 15, 2L, Green, 4PK (BET4024700)
- BETCO FiberPRO Es-Steam Carpet Cleaner, Country Fresh, 1 gal Bottle, 4PK (BET 4020400)
- AERO Aero 4640 2.5 Oz. Spot Carpet And Upholstery Stain Remover; Mini Aluminum Bottle (4640)
- RUG DOCTOR 52OZ MP Deep Cleaner (5071)
- RUG DOCTOR Carpet Oxy Deep 48Oz (05045)
- BEST SANITIZERS Cleaner, Lemon, 1 gal., Bottle, 9.05 lb., PK4 (BSI1001)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- Betco Carpet & Upholstery Cleaning Chemicals