Shop All All Purpose Cleaners
Betco
BTB Instant Mildew Stain Remover, 32 fl oz (1 quart) Apple
Mfr # BET3211200
Zoro # G407480693
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Apple
- Color Amber
- Primary Chemical Chlorine
- Application Tile; Grout; Fiberglass; Door; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET3211200
- Zoro # G407480693
- UPC # 700427321121
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Fragrance | Apple |
Color | Amber |
Item | BTB Instant Mildew Stain Remover |
Primary Chemical | Chlorine |
Application | Tile; Grout; Fiberglass; Door; Vinyl |
Cleaner Form | Spray |
Effective to Remove | Stain Remover; Mildew Remover |
Type | Multipurpose Cleaner |
Description
Instant Mildew Stain Remover quickly cleans and whitens even the most difficult stains It is formulated with an odor counteractant and chlorine stabilizer Use on tile, grout, fiberglass, shower doors and vinyl Stain remover increases the level of cleanliness in the shower rooms, locker rooms and other restroom areas
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Handle, 1 in Dia, White, Fiberglass (2KVF8)
- BRIGHT BAY PRODUCTS, LLC Guardian Pool & Tile Cleaner, 32 oz. Bottle 1/Case - (P1032)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- NILFISK Vacuum Accessory (01769320)
- BETCO CLEANER, A/P, NEUT, RTU, 12PK (BET3291200)
- BETCO Cleaners & Detergents, 2 L Bottle, Citrus, 4 PK (1674700)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (771200)
- BETCO Green Earth Peroxide Cleaner - FASTDRAW 11, 67.6 fl oz (2.1 quart) Fresh Mint, 4 PK (3364700CT)
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- BETCO CLEANER, BTHRM, ACIDFREE, AF79 (BET0791200)
- DIVERSEY Spitfire Pro, Power Cleaner, 1 gal. Trigger Spray Bottle, 2 PK (CBD540045)
- Betco All Purpose Cleaners