Shop All Septic & Drain Cleaners
Betco
BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK
Mfr # 26000400
Zoro # G609258922
product price: $94.99
/pk 4, $23.75/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
- Fragrance Ocean
- Cleaner Form Liquid
- Standards NSF Certified; SCS Sustainable Choice Silver Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 26000400
- Zoro # G609258922
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Fragrance | Ocean |
Cleaner Form | Liquid |
Standards | NSF Certified; SCS Sustainable Choice Silver Certified |
Primary Chemical | Sodium Dodecylbenzenesulfonatesurfactant; C9-11 Alcohols Ethoxylatedsurfactant; C9-11 Alcohols Ethoxylated |
For Use On | Drain Lines; Grease Traps |
Description
Green Earth BioActive Solutions Drain and Trap Treatment contains a blend of microbial species that degrade grease and short and long-chain fatty acids that are the root cause in clogging drain lines and grease traps. The proprietary nutrient package reduces the production of hydrogen sulfide odors and other malodors that are commonly associated with anaerobic environments. NSF International Certified for use in all regulated food processing and food service environments. Neutral formula that doesn't contain caustics or acids won't damage pipes or traps. Can be applied manually or using a Betco automatic dosing system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85000BK00)
- NOBLES/TENNANT FILTER - TENNANT 7300/7080/7100/8300, NOBLES EZ RIDER (386326)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 18", Black Adapter Hose (D5155)
- TORK Tork Basic Mini Centerfeed Paper Towel White M1, High Absorbency, 12 x 266 Sheets, 121225 (121225)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- BETCO FOG Puck Large Grease Trap and Drain Cleaner, 8 oz, 64PK (Z320C1400)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- ROEBIC Liquid Septic System Treatment 32 oz oz (K-37-Q-4)
- ROEBIC Roebic K-67BAG-12 Concentrate Bacterial Drain & Trap Cleaner - 16 oz. (148733)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 32 oz (00243)
- ATHEA LABORATORIES & PACKAGING Biological Grease Trap Maintainer, 5 Gallon Pail (5435005)
- Betco Septic & Drain Cleaners