Shop All Air Fresheners & Odor Eliminators
Betco
BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK
Mfr # 622300
Zoro # G509258930
product price: $66.99
/pk 12, $5.58/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fruit/Floral
- Cleaner Form Aerosol
- Cleaner Container Size 16 oz
- Cleaner Container Type Can
- Application Deodorizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 622300
- Zoro # G509258930
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Details
Fragrance | Fruit/Floral |
Cleaner Form | Aerosol |
Cleaner Container Type | Can |
Item | Air Fresheners/Odor Eliminators |
Application | Deodorizer |
Net Weight | 15.75 lbs |
Description
Handheld deodorizing aerosol with spray-through cap is easy to use. Water based-aerosol with Neutrabond malodor counteractant technology and specially blended fragrances.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK (31524)
- CROCODILE CLOTH Crocodile Cloth Original, Huge Cloths, PK100 (5900)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- BETCO Dumpster Treatment, Mango Scent, 1 gal Bottle, 4PK (26090400)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- CALIFORNIA SCENTS Fruity Scent Car Air Freshener 1.4 oz Solid (CSCF12TRY182)
- Betco Air Fresheners & Odor Eliminators