Shop All Specialty Cleaners
Betco
Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK
Mfr # 0992300CT
Zoro # G609258908
product price: $86.35
/pk 12, $7.20/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19 oz
- Container Type Spray Can
- Fragrance Sassafras
- Primary Chemical Butoxyethanol; Butane; Ethylene Glycol; Ethanolamine; Propane; Diethylene Glycol; Diutan Gum; Sodium Nitrite; Diethanolamine
- Weight 19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 0992300CT
- Zoro # G609258908
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 19 oz |
Details
Item | Cleaners & Detergents |
Container Type | Spray Can |
Fragrance | Sassafras |
Primary Chemical | Butoxyethanol; Butane; Ethylene Glycol; Ethanolamine; Propane; Diethylene Glycol; Diutan Gum; Sodium Nitrite; Diethanolamine |
Weight | 19 lbs |
For Use On | Baseboards |
Cleaner Form | Aerosol |
Removes | Soil; Wax Buildup |
Application | Baseboard Stripper |
Description
A heavy-duty cleaner designed specifically to remove the toughest soil and wax buildup from baseboards. This fast-acting gel cleans and strips where a floor machine cannot reach. It will quickly dissolve multiple coats of floor finish or wax accumulation from baseboards, coves, stairs, and other hard to reach areas. The rinse-free formula leaves no alkaline residue. Convenient aerosol is easy to use.
- •For baseboards and other hard-to-reach areas (do not use on painted surfaces).
- •Fast-acting formula dissolves multiple layers of soil and buildup.
- •May be used for a wide variety of applications.
- •Rinse-free formula leaves no alkaline residue.
- •Prior to use, test on a small area to determine suitability and safety of the product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Doggy Do Pet Waste Station Complete, Pole Not Included (2129)
- BISSELL Bissell 2276 Deep Clean With Febreze Linen & Sky Carpet Cleaner; 60 oz (199410)
- SP RICHARDS Genuine Joe Clean Sweep Wisk Broom, Natural - GJO80161 (GJO80161)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- BETCO FiberPro Foam Control Liquid Defoamer, 1 gal Bottle, 4PK (4030400)
- BETCO Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK (2605P5700)
- ZOUT No Scent Laundry Stain Remover Liquid 12 oz (37816)
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- THEOCHEM LABORATORIES Defoamer C, Odorless, 1 gal Bottle, 4PK (500596)
- BARE GROUND SYSTEMS Bare Ground Mag Plus Liquid Deicer - 5 Gallon - BG-5P (BG-5P**)
- ONE SHOT 1 Shot Concentrated Solar Panel Cleaner with Mixing Hose End Sprayer (1S-SPHEC)
- Betco Specialty Cleaners