Shop All Bathroom Cleaners
Betco
AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK
Mfr # 3314700
Zoro # G909259001
product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 L
- Container Type Bottle
- Fragrance Ocean Breeze
- Cleaner Form Liquid
- Primary Chemical C9-11 Alcohols Ethoxylated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3314700
- Zoro # G909259001
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 2 L |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Ocean Breeze |
Cleaner Form | Liquid |
Primary Chemical | C9-11 Alcohols Ethoxylated |
Net Weight | 20 lbs |
Application | General Purpose |
For Use On | Painted Surfaces; Plastic; Stainless Steel; Vinyl Flooring |
Description
This concentrated, nonacid formulation is designed to clean, disinfect and deodorize hard inanimate surfaces in a restroom. Bactericidal, fungicidal and virucidal, it is proven effective against a broad spectrum of pathogens. The powerful odor-killing ingredients in this product help to counteract malodors. Use with confidence, this nonabrasive disinfectant cleaner will not harm plumbing, slow septic tank action, etch porcelain or pit fixtures. One bottle yields 17 gal. Works with all FastDraw dispensing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14-5)
- UNGER INDUSTRIAL Unger Industrial 7957921 42.5 in. Reacher & Grabber Tool (7957921)
- NOBLES/TENNANT RIGHT HAND TRIGGER CONTROL BOX ASSEMBLY (1072353)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- EARTH FRIENDLY PRODUCTS ECOS PRO Cedar Scent Toilet Bowl Cleaner 24 oz (PL9703/6)
- Betco Bathroom Cleaners