Shop All Water Filter Cartridges
Betapure
String Wound Betapure AU Series Fltr Crtrdg, Mdl AU39, Package Quantity 15, 200 gpm, 29 13/64 in H
Mfr # AU39B11NG
Zoro # G4093280
product price: $1,752.99
/pk 15, $116.87/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Flow Rate 200 gpm
- For Use With Housings
- Height 29 13/64 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU39B11NG
- Zoro # G4093280
- UPC # 016145135057
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 29 13/64 in |
Inside Dia. | 1 in |
Overall Height | 29 1/4 in |
Overall Length | 39 in |
Filter Diameter | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 20 micron, Flow Rate 200 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 29 1/4 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyolefin, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Way Countersink Cleanout Plug Wrench (5110017)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 5m, PK20 (KE5K12S-75)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type K (KS04100)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3562)
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-EDR4RXD1-4P-AFC-RF-M2-13224)
- ISPRING 2Stage Whole House Filter Replacement Pack 4PK (F4WGB22BM)
- CAMCO C 2471 REPLACEMENT CARTRIDGE (12 PER CASE) (52418)
- PARKER Pleated Filter Cartridge, 21 gpm, 20 Micron, 2-1/2" O.D., 29 5/8 in H (FP330-20)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10A)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- Betapure Water Filter Cartridges