Shop All Water Filter Cartridges
Betapure
String Wound Betapure AU Series Fltr Crtrdg, Mdl AU30, Package Quantity 15, 120 gpm, 30 in H, 15 PK
Mfr # AU30E11NN
Zoro # G4087787
product price: $1,316.99
/pk 15, $87.80/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Flow Rate 120 gpm
- For Use With Housings
- Height 30 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU30E11NN
- Zoro # G4087787
- UPC # 016145078071
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Overall Height | 30 in |
Overall Length | 30 in |
Filter Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 40 micron, Flow Rate 120 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyolefin, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- B & K BK Products Schedule 80 PVC Nipple 3/4 in. D X 48 M L 345 psi (404-480)
- ILC Replacement for Whirlpool Edr1rxd1 Filter, PK 2 (EDR1RXD1)
- PENTEK Sediment Water Filters - 10 in. x 4.5 in. (PENTEK-DGD-2501)
- AMERICAN FILTER CO 4 H, 4 PK (XWF-AFC-RF-G11-4-96381)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure H-300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6710)
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki 4HF-C / 4HFC and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2800)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 25 Micron, 4-1/2" O.D., 9 7/8 in H (155355-75)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 2-3/4" O.D., 18 13/64 in H (CARTPAK SF165)
- Betapure Water Filter Cartridges