Shop All Water Filter Cartridges
Betapure
String Wound Betapure AU Series Fltr Crtrdg, Mdl AU29, Package Quantity 15, 25 gpm, 9 3/4 in H, 15 PK
Mfr # AU29G11NG
Zoro # G4093411
product price: $1,335.99
/pk 15, $89.07/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Flow Rate 25 gpm
- For Use With Housings
- Height 9 3/4 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU29G11NG
- Zoro # G4093411
- UPC # 016145077845
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 1 in |
Overall Length | 29 1/4 in |
Overall Height | 9 3/4 in |
Filter Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 70 micron, Flow Rate 25 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyolefin, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP37901SS)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure 2CB5-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-2786)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters (SGF-710)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2824)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (255672-75)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-4000)
- PARKER Pleated Filter Cartridge, 14 gpm, 30 Micron, 2-1/2" O.D., 19 3/4 in H (FP320-30)
- CULLIGAN WTR FLTR CARTRG USDC4R (US-DC4-R)
- Betapure Water Filter Cartridges