Shop All Water Testing Meter Accessories
Betapure
Betapure AU Ser Fltr Crtg, Mdl AU20X, PK15
Mfr # AU20X11NG
Zoro # G4086052
original price:
$922.47
7% off
new price: $850.99
/pk 15, $56.73/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Housings
- Max. Temp. 175 Degrees F
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Overall Length 20 in
- Flow Rate 1,000 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU20X11NG
- Zoro # G4086052
- UPC # 016145248269
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Overall Length | 20 in |
Height | 20 in |
Overall Height | 20 in |
Filter Diameter | 2 1/2 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 190 micron, Flow Rate 1,000 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyolefin, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- YSI PH Meter, 0.00 to 14.00pH (PH10A)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- Betapure Water Quality Testing