Shop All Water Testing Meter Accessories
Betapure
Betapure AU Ser Fltr Crtg, Mdl AU20, PK15
Mfr # AU20B11NG
Zoro # G4086542
original price:
$969.32
7% off
new price: $893.99
/pk 15, $59.60/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Housings
- Service Life Change at 35 psid
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Overall Height 20 in
- Flow Rate 14 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU20B11NG
- Zoro # G4086542
- UPC # 016145070785
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Overall Height | 20 in |
Overall Length | 20 in |
Height | 20 in |
Filter Diameter | 2 1/2 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 20 micron, Flow Rate 14 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyolefin, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- OAKTON PH METER ACCESSORY BENCHTOP ELECTROD (WD-35617-50)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- LAMOTTE Turbidity Meter Vial, PK6 (0290-6)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- Betapure Water Quality Testing