Shop All Filter Housings
Betapure
Betapure AU Ser Fltr Crtg, Mdl AU10Z, PK30
Mfr # AU10Z11NG150
Zoro # G4087881
product price: $1,358.99
/pk 30, $45.30/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Max. Temp. 175 Degrees F
- For Use With Housings
- Standards FDA CFR-21
- Flow Rate 11 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU10Z11NG150
- Zoro # G4087881
- UPC # 016145077142
- Country of Origin United States
- Category Filter Housings
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Filter Diameter | 2 1/2 in |
Overall Height | 10 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Overall Length | 10 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 15 micron, Flow Rate 11 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Change at 35 psid, Filter Media Polyolefin, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyolefin, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-035X)
- ZURN Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Z7440-XL)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-200)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- GENUINE Filter Housing, 11421740001 (11421740001)
- AMIAD Filter Screen, Red, 14-5/8" Length (700101-000415)
- BARNSTEAD Ultrapure Polisher Cartridge For Micropu (09.1006)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- Betapure Filter Housings