Shop All Water Testing Meter Accessories
Betapure
Betapure AU Ser Fltr Crtg, Mdl AU09, PK30
Mfr # AU09C12NN
Zoro # G4093807
product price: $1,077.99
/pk 30, $35.93/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Housings
- Max. Temp. 175 Degrees F
- Service Life Change at 35 psid
- Overall Length 9 3/4 in
- Standards FDA CFR-21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU09C12NN
- Zoro # G4093807
- UPC # 016145156137
- Country of Origin Japan
- Category Water Testing Meter Accessories
Dimensions
Overall Length | 9 3/4 in |
Overall Height | 39 in |
Height | 39 in |
Filter Diameter | 2 1/2 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 30 micron, Flow Rate 14 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 39 in, Service Life Change at 35 psid, Filter Media Polyester, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyester, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- LAMOTTE Multitest Colorimeter (1910)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- OAKTON ION 700 METER W/PH ELCTRD/ATC PRB/STND (WD-35419-20)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- YSI Polarographic DO Sensor (605203)
- ABB HART 14-42V-DC PH AND ORP TRANSMITTERS AND ANALYZER (TB82PH2110120)
- ABB INSERTION PH AND ORP SENSOR (TBX55711B2100T100)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- Betapure Water Quality Testing