Shop All Filter Housings
Betapure
Betapure AU Ser Fltr Crtg, Mdl AU09, PK30
Mfr # AU09B12NN
Zoro # G4094297
product price: $1,110.99
/pk 30, $37.03/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 33 gpm
- Standards FDA CFR-21
- Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
- Max. Temp. 175 Degrees F
- Reduces Particulates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betapure
- MFR # AU09B12NN
- Zoro # G4094297
- UPC # 00016145135880
- Country of Origin Japan
- Category Filter Housings
Dimensions
Height | 20 in |
Filter Diameter | 2 1/2 in |
Inside Dia. | 1 in |
Outside Diameter | 2 1/2 in |
Overall Height | 20 in |
Inside Diameter | 1 in |
Overall Length | 9 3/4 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 30 micron, Flow Rate 33 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Change at 35 psid, Filter Media Polyester, For Use With Housings, Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins, Cartridge Media Polyester, Compatible Mfr. Model Number CT101, CT102, CT103, Filter Design String Wound, Filter Type Depth
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005C)
- APOLLO PEX 3/4 in. PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXJH3410PK)
- DANCO Cartrdge Delta H/C Bx5 (09989)
- NIBCO 3" x 2" NOM FTG x C Copper Reducer (6002 3x2)
- FULFLO Cartridge Filter Vessel, 140 gpm, 150 psi (EHG07Q2T)
- BANJO 1-1/2" Male, Dry Mate (DM150A)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- AMIAD Filter Screen, Red, 10" Length, 2" Dia (700101-000365)
- 3M FILTRATION McrKlean RT Fltr Crtg, Mdl RT09B16G, PK100 (RT09B16G20NN)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- Betapure Filter Housings