Shop All LED Message Displays
Betabrite
LED Message Display Sign, 3-13/16" H
Mfr # 10361211
Zoro # G9887416
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 13/16 in
- Overall Width 25 13/16 in
- Overall Depth 2 in
- Standards ETL, UL LISTED
- Includes Power Supply, RS-232 Cable, Mounting Bracket, Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betabrite
- MFR # 10361211
- Zoro # G9887416
- UPC # 737945103601
- Country of Origin Malaysia
- Category LED Message Displays
Dimensions
Overall Height | 3 13/16 in |
Overall Width | 25 13/16 in |
Overall Depth | 2 in |
Details
Item | LED Message Display Sign |
Standards | ETL, UL LISTED |
Includes | Power Supply, RS-232 Cable, Mounting Bracket, Keypad |
Description
LED Message Display Sign, Overall Height 3 13/16 in, Overall Width 25 13/16 in, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Detachable Hood, Green, L (4PCL6)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- NMC Emergency Exit Only Sign - Bilingual (M734RB)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- NMC Virtual Led Sign Projector (VSP4)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- Betabrite Signs