Beta

Wrench w/High Torque Handle, 7mm


product price: $11.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Measurement Type Metric
  • Tether Ready No
  • Number of Ball Ends 0
  • Number of Tips 1
  • Key Shape T-Shape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Beta
  • MFR # 000960942
  • Zoro # G1428066
  • UPC #
    8014230025896
  • Country of Origin Italy
  • Category Hex Keys

Dimensions

Tip Size 9 mm

Details

Measurement Type Metric
Tether Ready No
Number of Ball Ends 0
Number of Tips 1
Key Shape T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.