Shop All Hex Keys
Beta
Wrench w/High Torque Handle, 6mm
Mfr # 000960941
Zoro # G900002996
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type T-Handle
- Length 8.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.70 in |
Details
Handle Material | Plastic |
Handle Type | T-Handle |
Description
This BETA brand wrench has a 6mm size and a high torque handle made of plastic. It measures 8.70 inches in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- ARROW FASTENER STAPLER ARROW H D PLIER (P22)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- BETA T-Handle Wrench, Swivel, 5/16" (009520258)
- BETA Offset Key Wrench, T45 (000970745)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- BETA SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short (96T INOX)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- Beta Wrenches