Shop All Hex Keys
Beta
Wrench w/High Torque Handle, 5mm
Mfr # 000960940
Zoro # G600003040
original price:
$16.55
20% off
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type T-Handle
- Length 7.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 7.80 in |
Details
Handle Material | Plastic |
Handle Type | T-Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- KLEIN TOOLS Tool Bag, Stand-up Zipper Bags, 7-Inch and 14-Inch, 2-Pack, Gray/Black, Blue/Black (55559)
- BETA 96BPINOX 5/32-Ball End Hex Key Wrench (000961994)
- BETA Offset Hex Key Wrench, Long, 12mm (000960920)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- BETA T-Handle Wrench w/Swivel, 10mm (009520010)
- BETA Offset key wrenches with handles for Torx® head screws (000970727)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- Beta Wrenches