Shop All Hex Keys
Beta
Wrench w/High Torque Handle, 5/16"
Mfr # 000960678
Zoro # G900003177
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type T-Handle
- Length 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10.0 in |
Details
Handle Material | Plastic |
Handle Type | T-Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- GREENLEE Steel Fish Tape Bulk Pack, 1/8" dia (FTXS-240BP)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-11)
- BETA T-Handle Wrench, Swivel, 8mm (009530180)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- EKLIND HEX KEY 3/8"" T-HANDLE-6"" (51624)
- Beta Wrenches