Shop All Hex Keys
Beta
Wrench w/High Torque Handle, 3/32"
Mfr # 000960669
Zoro # G700003148
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type T-Handle
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.00 in |
Details
Handle Material | Plastic |
Handle Type | T-Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- S&G TOOL AID 1/4" SPIN-A-RATCHET (SG13000)
- MILWAUKEE TOOL 1/2" Drive 24mm Deep Socket (45-34-2124)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 16 mm L.38 mm (03030016)
- BETA Torx(R) Plain Star Male Key, T50 Tip Size, 10 in Long, 4 13/16 in Short (951TX)
- BETA Ball Head Hex Key Wrench, 4mm (000960965)
- BETA Offset Key Wrench, T15 (000970715)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- Beta Hex Keys