Shop All Hex Keys
Beta
Wrench w/High Torque Handle, 2mm
Mfr # 000960934
Zoro # G200003112
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type T-Handle
- Length 5.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.40 in |
Details
Handle Material | Plastic |
Handle Type | T-Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" (KTI-22908)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- BETA T-Handle Wrench, Swivel, 8mm (009530180)
- BETA SAE Plain Hex Male Key, 1/8 in Tip Size, 6 in Long, 2 1/2 in Short (951AS)
- BETA Ball Head Hex Key Wrench, 6mm (000960968)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- TEKTON T9 Star L-Key (KLT22090)
- Beta Wrenches